missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Magnetic Stirrer Heads (P-MRK) Rodaviss
Click to view available options
Diameter (Metric) Shaft:
8 mm
10 mm
Diameter (English) Shaft:
0.31 in.
0.39 in.
Unit Size:
Each
Description
- Ideal stirrer head for PTFE-jacketed stirrer shafts from BOLA™
- Consists of capsuled drive shaft (stainless steel) with ball bearings, rotor and lower bearing made of PEEK compound and a hollow shaft made of Hastelloy
- Power transmission up to 90 Ncm
- Drive shaft O.D.: 50 mm
- Parts coming into contact with medium are metal-free
- Requires little space due to compact construction
- No leakage or memory effects due to non-porous, welded rotor
- Compression fittings made of PEEK compound for safe fixing of stirrer shaft and optimum power transmission
- Joint cone with Rodaviss fixing system for easy locking and unlocking of ground joint connections with Rodaviss thread
- Rodaviss screw cap, sealing ring and expanding ring are included in the scope of delivery
- Excellent chemical resistance
- No grease required, safe to run dry
- Drive shaft fixed for your safety
- High durability and easy disassembly of all parts for cleaning
Specifications
Specifications
| Diameter (English) Shaft | 0.31 in. |
| Diameter (Metric) Shaft | 8 mm |
| Height (English) | 5.7 in. |
| Height (Metric) | 145 mm |
| Immersion Length | 95 mm |
| Speed | Maximum 1500 rpm |
| Standard Taper Joint | Ground Joint NS 29/32 |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction