missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Magnetic Stirrer Heads (P-MRK) with Flat Flange with Borosilicate Receiver
Click to view available options
Type:
Flat Flange DN 40
Flat Flange DN 50
Unit Size:
Each
Description
- Ideal stirrer head for PTFE-jacketed stirrer shafts from BOLA™
- Consists of capsuled drive shaft (stainless steel) with ball bearings, rotor and lower bearing made of PEEK compound and a borosilicate glass receiver
- Requires little space due to compact construction
- No leakage or memory effects due to non-porous, welded rotor
- Compression fittings made of PEEK compound for safe fixing of stirrer shaft and optimum power transmission
- Suitable for flat flanges of Duran (former Schott AG), sealing to be made with a gasket of your choice
- Square size 6 mm for accepting an agitator or a stirrer coupling
- Gastight stirrer head for perfect vacuum
- Stirrer shaft height is adjustable to approximately 40 mm
- Also suitable for shortened stirrer shafts
- Powerful transmission of up to 90 Ncm
- Drive shaft O.D.: 50 mm
- Excellent chemical resistance
- No grease required, safe to run dry
- Drive shaft fixed for your safety
- High durability
- Easy disassembly of all parts for cleaning
- Receiver made of borosilicate glass for universal chemical resistance
- All components which are exposed to medium do not contain metals
Specifications
Specifications
| Diameter (English) Shaft | 0.39 in. |
| Diameter (Metric) Shaft | 10 mm |
| Height (English) | 6.3 in. |
| Height (Metric) | 160 mm |
| Immersion Length | 95 mm |
| Speed | Maximum 1500 rpm |
| Type | Flat Flange DN 50 |
| Material | Stainless Steel, Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction