missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Magnetic Stirrer Heads (P-MRK) with Flat Flange with Borosilicate Receiver

Product Code. 17157144
Click to view available options
Type:
Flat Flange DN 40
Flat Flange DN 50
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17157144

Brand: Bohlender™ C52240

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Magnetic Stirrer Heads (P-MRK) with flat flange consists of driving bell with ball bearings, rotor and lower bearing, hollow shaft, and transmission.

  • Ideal stirrer head for PTFE-jacketed stirrer shafts from BOLA™
  • Consists of capsuled drive shaft (stainless steel) with ball bearings, rotor and lower bearing made of PEEK compound and a borosilicate glass receiver
  • Requires little space due to compact construction
  • No leakage or memory effects due to non-porous, welded rotor
  • Compression fittings made of PEEK compound for safe fixing of stirrer shaft and optimum power transmission
  • Suitable for flat flanges of Duran (former Schott AG), sealing to be made with a gasket of your choice
  • Square size 6 mm for accepting an agitator or a stirrer coupling
  • Gastight stirrer head for perfect vacuum
  • Stirrer shaft height is adjustable to approximately 40 mm
  • Also suitable for shortened stirrer shafts
  • Powerful transmission of up to 90 Ncm
  • Drive shaft O.D.: 50 mm
  • Excellent chemical resistance
  • No grease required, safe to run dry
  • Drive shaft fixed for your safety
  • High durability
  • Easy disassembly of all parts for cleaning
  • Receiver made of borosilicate glass for universal chemical resistance
  • All components which are exposed to medium do not contain metals

Specifications

Diameter (English) Shaft 0.39 in.
Diameter (Metric) Shaft 10 mm
Height (English) 6.3 in.
Height (Metric) 160 mm
Immersion Length 95 mm
Speed Maximum 1500 rpm
Type Flat Flange DN 40
Material Stainless Steel, Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.