missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Magnetic Stirrer Heads with Ground Joint, PFA/PTFE

Product Code. 10247211
Click to view available options
Length (Metric):
203 mm
215 mm
Vial Volume (Metric):
2000 mL
4000 mL
Torque:
20 Ncm
40 Ncm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10247211

Brand: Bohlender™ C45016

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For absolute vacuum applications. BOLA Magnetic Stirrer Heads with Ground Joint feature gastight permanent magnetic couplings with ball bearing encapsulated in ceramics.

  • Gastight permanent magnetic coupling with ball bearing encapsulated in ceramics
  • Square connection for cardan joint
  • PTFE cone size 29
  • Release nut made of PTFE
  • Glass fibre for easy removal of the ground joint
  • AAll products which are exposed to the medium do not contain any metals
  • 8mm shaft guide provides guidance without friction of stirrer shafts up to a speed of 800 rpm
  • Stirrer head can be fixed directly into the chuck by mounting the included metal adaptor on the square connection (6mm)

Specifications

Color White/Blue
For Use With (Application) Absolute Vacuum
Length (Metric) 203 mm
Speed 800 rpm Max.
Standard Taper Joint Ground Joint: NS 29/32
Temperature (Metric) -15°C to +150°C
Type BOLA Magnetic Stirrer Head
Vial Volume (Metric) 2000 mL
Viscosity Rating Max Viscosity: 1,500 mPas
Torque 20 Ncm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.