missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Laboratory Screw Joints HT
Click to view available options
Thread Size:
GL 14
Unit Size:
Each
Description
- Black screw cap made of PPS
- Inner parts consisting of a v-ring (PPS), a tapered ring and sealing ring (both PTFE), as well as an o-ring (FKM)
- For tubing diameters under 3 mm (not exposed to medium)
- Good chemical resistance
- Medium is only exposed to PTFE
Specifications
Specifications
| Material | PPS, PTFE |
| Diameter (English) Outer | 0.2 in. |
| Diameter (Metric) Outer | 5 mm |
| Thread Size | GL 14 |
| Color | Black |
| Max. Operating Temperature (English) | 482°F |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Screw Joint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction