missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Ground Joint Tube Fittings, PTFE

Product Code. 10565201
Change view
Click to view available options
Tubing Size:
3mm O.D.
9.52mm (3/8 in.) O.D.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10565201 9.52mm (3/8 in.) O.D. Each
10496591 3mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10565201 Supplier Bohlender™ Supplier No. B30416
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect tubes, hard-walled tubing and thermometers. BOLA Ground Joint Tube Fittings feature universal chemical resistance.

  • PTFE ground joint tube fitting
  • Sealing rings on the outside of the cone prevent sticking of the ground joints and improve the sealing
  • Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint

Compliance

FDA

Specifications

Certifications/Compliance FDA
Description Cone: NS 29/32
Autoclavable Autoclavable
Diameter (Metric) Inner 2 mm
Material PPS, PTFE
For Use With Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal
For Use With (Application) Fixing probes, thermometers, dip tubes or cables in reaction vessels
Min. Operating Temperature (Metric) -200°C
Tubing Size 9.52mm (3/8 in.) O.D.
Thread Size GL 18
Color White/Black
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type HT Laboratory Screw Joints
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.