missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Ground Joint Tube Fittings, PTFE
Description
- PTFE ground joint tube fitting
- Sealing rings on the outside of the cone prevent sticking of the ground joints and improve the sealing
- Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Description | Cone: NS 29/32 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 8 mm |
| Material | PPS, PTFE |
| For Use With | Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal |
| For Use With (Application) | Fixing probes, thermometers, dip tubes or cables in reaction vessels |
| Min. Operating Temperature (Metric) | -200°C |
| Tubing Size | 3mm O.D. |
| Thread Size | GL 18 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?