missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Glass Stirrer Bearings
Click to view available options
Diameter (Metric) Shaft:
8 mm
10 mm
Unit Size:
Each
Description
- Combination of a borosilicate glass piece with ground joint, an interior PTFE shaft guide with integrated special gasket and a GL screw cap made of PPS
- Special gasket made of PTFE and an FPM o-ring which is compressed by a GL screw cap provide a good sealing of the stirrer shaft
- This gasket can be exchanged after wearing
Specifications
Specifications
| Cone Size | 24/40 |
| Diameter (English) Shaft | 0.3 in. |
| Diameter (Metric) Shaft | 8 mm |
| Length (English) | 4 in. |
| Length (Metric) | 103 mm |
| Material | Borosilicate Glass, PTFE, FKM |
| Thread Size | GL 25 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction