missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Transition Fittings
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
Diameter (Metric) Outer:
1.6 mm
3.2 mm
Product Type:
Bore Diameter: 0.8 mm
Bore Diameter: 1.6 mm
Unit Size:
Each
Description
- Fitting made of PTFE
- One side with thread GL 14 for connecting hard-walled tubing and tubes by means of BOLA™ Laboratory Screw Joints
- Other side with female thread UNF 0.25 in. 28G for connecting flanged tubing by means of tube end fittings
Specifications
Specifications
| Diameter (English) Inner | 0.03 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Material | PTFE |
| Diameter (English) Outer | 0.06 in. |
| Diameter (Metric) Outer | 1.6 mm |
| Overall Length (English) | 1.5 in. |
| Overall Length (Metric) | 39 mm |
| Thread Size | GL 14, UNF 0.25 in. 28G |
| Product Type | Bore Diameter: 0.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction