missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Reductions, PPS
Click to view available options
For Use With:
0.8 to 8 mm Tubing
1.6 to 10 mm Tubing
Thread Size:
Cap GL 25, Screw Neck GL 14
Cap GL 25, Screw Neck GL 18
Unit Size:
Each
Description
- Black screw cap made of PPS
- Movable reduction body made of PTFE with O-ring made of FKM for transition to GL threads
- Body can be moved independently from the screw cap so that the completely assembled reduction can be removed and fixed on another vessel without the risk of disarranging the tubing or cable
- Product is only exposed to PTFE
Specifications
Specifications
| Material | PTFE |
| For Use With | 0.8 to 8 mm Tubing |
| Thread Size | Cap GL 25, Screw Neck GL 14 |
| Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction