missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ GL Cross Tube Fittings, PTFE

Product Code. 10778432
Click to view available options
Thread Size:
GL 25
GL 32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10778432

Brand: Bohlender™ D54125

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Distribute liquid or gas. PTFE cross-shaped tube fittings are vacuum suitable and feature universal chemical resistance.

  • Use as a reduction for connecting different diameters of tubes or tubing
  • PTFE cross-shaped tube fitting
  • Four connections with GL thread
  • Universal chemical resistance
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Certifications/Compliance FDA
Description Dimensions (L x D x H): 90 x 50 x 68mm
Diameter (Metric) Bore: 24.5 mm
Autoclavable Autoclavable
Diameter (Metric) Inner 8 mm
Material PTFE
Overall Length (Metric) 90 mm
For Use With Wrench size: 27mm
For Use With (Application) Connecting tubes for distributing liquids or gases
Min. Operating Temperature (Metric) -20°C
Resistance Properties Universal Chemical Resistance
Thread Size GL 25
Shape Cross
Color White
Maximum Pressure 12 bar
Max. Operating Temperature (Metric) 200°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.