missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Flanged Corrugated Tubing, 23 mm Bending Radius
Click to view available options
Overall Length (Metric):
0.5 m
1 m
Unit Size:
Each
Description
- Corrugated tubing with circular corrugations around the longitudinal axis and flanged end pieces made of PFA
- Includes two preassembled screw caps with GL thread made of PBTP and washers made of silicone for direct connection to components and devices with GL screw neck
- Connection is absolutely tight and suitable for vacuum
Specifications
Specifications
| Diameter (Metric) Inner | 12.4 mm |
| Material | PFA |
| Diameter (Metric) Outer | 16.1 mm |
| Overall Length (English) | 3.3 ft. |
| Overall Length (Metric) | 1 m |
| Tubing Size | NW 13 |
| Thread Size | GL 25 |
| Flexibility | 23 mm bend radius |
| Maximum Pressure | 2.6 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction