missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ FEP Tubing, 1 mm Thick

Product Code. 17107624
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
4.35 mm
12 mm
Diameter (Metric) Outer:
4 mm
6.35 mm
14 mm
Flexibility:
16 mm bend radius
196 mm bend radius
52 mm bend radius
Maximum Pressure:
112 bar
19 bar
51 bar
Unit Size:
1m
3m
5m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Flexibility Maximum Pressure unitSize
17107624 2 mm 4 mm 16 mm bend radius 112 bar 5m
17137624 4.35 mm 6.35 mm 52 mm bend radius 51 bar 3m
10178765 12 mm 14 mm 196 mm bend radius 19 bar 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17107624 Supplier Bohlender™ Supplier No. S181512
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gastight FEP tubing.

  • Gastight tubing
  • Non-porous
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.08 in.
Diameter (Metric) Inner 2 mm
Material FEP
Diameter (English) Outer 0.2 in.
Diameter (Metric) Outer 4 mm
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
Color Transparent
Flexibility 16 mm bend radius
Maximum Pressure 112 bar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.