missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ FEP Tubing, 1 mm Thick
Description
- Gastight tubing
- Non-porous
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding and dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.47 in. |
| Diameter (Metric) Inner | 12 mm |
| Material | FEP |
| Diameter (English) Outer | 0.55 in. |
| Diameter (Metric) Outer | 14 mm |
| Thickness (English) | 0.04 in. |
| Thickness (Metric) | 1 mm |
| Color | Transparent |
| Flexibility | 196 mm bend radius |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?