missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ FEP Sheet
Click to view available options
Overall Length (Metric):
1000 mm
Unit Size:
Each
Description
- FEP rolls
- Transparent, gastight non-porous
- Universal chemical resistance
- Length: 1000mm
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Not Autoclavable |
| Material | FEP |
| Overall Length (Metric) | 1000 mm |
| Thickness (Metric) | 0.25 mm |
| Min. Operating Temperature (Metric) | -200°C |
| Width (Metric) | 150 mm |
| Color | Clear |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | FEP Sheet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction