missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ FEP Dropping Funnels with PTFE stopecock

Product Code. 10013361
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10013361 500 mL Each
10620752 250 mL Each
10083331 125 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10013361 Supplier Bohlender™ Supplier No. B28503
  • ONLINE EXCLUSIVE PRICE
    £769.65
    £704.73 / Pack of 1
    Save £64.92
    8% Off
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for easy locking and unlocking of the ground joint. BOLA dropping funnels are suited for a variety of applications.

  • Transparent FEP Dropping funnel
  • Fine adjustment stopcock with cone size 29 made of PTFE
  • Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint

Compliance

FDA

Specifications

Capacity (Metric) 500 mL
Material Plastic
Certifications/Compliance FDA
Autoclavable Autoclavable
Color Transparent
Cone Size 29
Max. Temperature (Metric) +110°C
Stopper Material PTFE
Product Type Dropping funnel with stopcock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.