missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Distributor with Stirrer Bearing
Click to view available options
Thread Size:
Cntr Neck GL25, Lateral Necks GL14
Cntr Neck GL32, Lateral Necks GL14
Diameter (Metric):
10 mm
16 mm
Unit Size:
Each
Description
- Completely made of PTFE
- With ground joint NS 45/40 and three GL-threaded necks
- Center neck serves as stirrer bearing
- A special gasket made of PTFE and an FPM o-ring which is compressed by a GL screw cap provide a good sealing of the stirrer shaft
- Lateral necks can be used for connection of tubes and tubing by means of BOLA™ Laboratory Screw Joints
- Integrated special nut for unlocking of stuck ground joint components
- Universal chemical resistance
- Medium is only exposed to PTFE
Specifications
Specifications
| Cone Size | NS 45/40 |
| Diameter (English) | 0.4 in. |
| Diameter (Metric) | 10 mm |
| For Use With (Equipment) | For Tubing with 8 mm Diameter |
| Thread Size | Cntr Neck GL25, Lateral Necks GL14 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction