missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Discs Stirrer Shafts for NS 45/40

Product Code. 17127154
Click to view available options
Length (Metric):
350 mm
450 mm
600 mm
Length (English):
14 in.
18 in.
24 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17127154

Brand: Bohlender™ C59816

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Discs stirrer shafts include a fluoroplastic-jacketed stainless steel shaft.

  • PTFE-jacketed stainless steel shaft
  • Discoidal stirrer blade with six radial paddles completely made of PTFE
  • Similar to a 'Rushton Turbine' stirrer shaft
  • Universal chemical resistance since product is only exposed to PTFE

Specifications

Diameter (English) Shaft 0.24 in.
Diameter (Metric) Shaft 6 mm
Height (English) Blade 0.31 in.
For Use With (Equipment) NS 45/40
Height (Metric) Blade 8 mm
Length (English) 14 in.
Length (Metric) 350 mm
Radius (Metric) 10 mm
Thickness (English) 0.08 in.
Thickness (Metric) 2 mm
Type Chucking Diameter: 4 mm
Width (English) 1.5 in.
Width (Metric) 38 mm
Coating PTFE
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.