missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Dipper Vessels, 175 mm Height

Product Code. 17117374
Change view
Click to view available options
Material:
PTFE
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
17117374 PTFE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17117374 Supplier Bohlender™ Supplier No. H 113816
  • ONLINE EXCLUSIVE PRICE
    £313.11
    £142.07 / Pack of 1
    Save £171.04
    54% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dipper Vessels for dipping or washing solids in aggressive or pure substances.

  • With handle and holes in wall and bottom

Specifications

Description 8 mm Bore Diameter
Material PTFE
Height (English) 6.9 in.
Depth (English) 4 in.
Depth (Metric) 100 mm
Diameter (English) Inner 2.2 in.
Diameter (English) Outer 2.4 in.
Diameter (Metric) Outer 60 mm
Diameter (Metric) Inner 57 mm
Height (Metric) 175 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.