missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Clamp Screws
Click to view available options
Diameter (Metric) Shaft:
8 mm
16 mm
Diameter (English) Shaft:
0.31 in.
0.63 in.
Unit Size:
Each
Pack of 5
Description
- Suitable for all BOLA™ Stirrer Blades
- For shafts with 8 or 16 mm O. D.
Specifications
Specifications
| Diameter (English) Shaft | 0.31 in. |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Equipment) | BOLA Stirrer Blades |
| Quantity | 5 Pk. |
| Material | PTFE-PEEK Compound |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction