missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Center Magnetic Stirring Bars

Product Code. 17137054
Click to view available options
Length (Metric):
20 mm
30 mm
40 mm
50 mm
Diameter (Metric):
7 mm
8 mm
Length (English):
0.79 in.
1.2 in.
1.6 in.
2 in.
Diameter (English):
0.28 in.
0.31 in.
Unit Size:
Pack of 10
Pack of 3
This item is not returnable. View return policy

Product Code. 17137054

Brand: Bohlender™ C36750

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE-coated center magnetic stirring bars with conical endings.

  • PTFE-encapsulated magnetic core (Alnico 5)
  • Conically tapered ends
  • Universal chemical resistance

Specifications

Diameter (English) 0.31 in.
Length (English) 2 in.
Diameter (Metric) 8 mm
Length (Metric) 50 mm
Material PTFE
Shape Conically Tapered Ends
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.