missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Bolts and Clamp Rings

Product Code. 17187104
Click to view available options
Length (Metric):
12 mm
16 mm
Length (English):
0.5 in.
0.63 in.
For Use With (Equipment):
Blades with Bore Diameter 12.5 mm
Blades with Bore Diameter 6.5 mm
Size:
Bolt Diameter: 12 mm
Bolt Diameter: 6 mm
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 17187104

Brand: Bohlender™ C41006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bolts and clamp rings made of PTFE with a double long-groove keyhole.

  • Completely made of PTFE
  • Bolt has cylindrical shape
  • With double long-groove keyhole

Specifications

For Use With (Equipment) Blades with Bore Diameter 12.5 mm
Length (English) 0.63 in.
Length (Metric) 16 mm
Size Bolt Diameter: 12 mm
Shape Cylindrical
Material PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.