missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Bolts and Clamp Rings
Click to view available options
Length (Metric):
12 mm
16 mm
Length (English):
0.5 in.
0.63 in.
For Use With (Equipment):
Blades with Bore Diameter 12.5 mm
Blades with Bore Diameter 6.5 mm
Size:
Bolt Diameter: 12 mm
Bolt Diameter: 6 mm
Unit Size:
Pack of 3
Description
- Completely made of PTFE
- Bolt has cylindrical shape
- With double long-groove keyhole
Specifications
Specifications
| For Use With (Equipment) | Blades with Bore Diameter 6.5 mm |
| Length (English) | 0.5 in. |
| Length (Metric) | 12 mm |
| Size | Bolt Diameter: 6 mm |
| Shape | Cylindrical |
| Material | PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction