missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Bent PFA Hose Connectors Without Nut
Feature universal chemical resistance and are vacuum suitable. Includes elastic sealing lip and FKM o-ring.
£4.45 - £6.84
Specifications
Product Type | Hose Connector |
---|---|
Certifications/Compliance | FDA Conform |
Material | PFA |
Min. Operating Temperature (Metric) | -200°C |
Packaging Quantity | 1 Each |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
10581573
|
Bohlender™
D569-14 |
GL 14 |
£4.45
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
10011062
|
Bohlender™
D569-18 |
GL 18 |
£6.84
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- GL 14 and GL 18 hose connectors made of PFA
- GL 25 and GL 32 hose connectors made of PTFE
- With elastic sealing lip and FKM O-ring
- Available as straight or bent type
- For working temperatures up to max. +200°C
- Flowing product is only exposed to PFA or PTFE
Specifications
Hose Connector | |
PFA | |
1 Each | |
250°C |
FDA Conform | |
-200°C | |
Bent |