missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Bent PFA Hose Connectors Without Nut

Product Code. 10011062
Change view
Click to view available options
Thread Size:
GL 14
GL 18
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Unit Size
10011062 GL 18 Each
10581573 GL 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10011062 Supplier Bohlender™ Supplier No. D56918
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Feature universal chemical resistance and are vacuum suitable. Includes elastic sealing lip and FKM o-ring.

  • GL 14 and GL 18 hose connectors made of PFA
  • GL 25 and GL 32 hose connectors made of PTFE
  • With elastic sealing lip and FKM O-ring
  • Available as straight or bent type
  • For working temperatures up to max. +200°C
  • Flowing product is only exposed to PFA or PTFE

Specifications

Certifications/Compliance FDA Conform
Diameter (Metric) Inner 7 mm
Material PFA
Overall Length (Metric) 54 mm
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Thread Size GL 18
Shape Bent
Max. Operating Temperature (Metric) 250°C
Product Type Hose Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.