missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Antistatic Explosion Proof Tubing

Product Code. 17147644
Click to view available options
Diameter (Metric) Inner:
0.8 mm
3 mm
4.35 mm
Diameter (Metric) Outer:
1.6 mm
4 mm
6.35 mm
Flexibility:
32 mm bend radius
40 mm bend radius
7 mm bend radius
Unit Size:
10m
3m
This item is not returnable. View return policy

Product Code. 17147644

Brand: Bohlender™ S182734

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Black antistatic explosion proof tubing.

Very good electric conductivity due to a special 'antistatic compound' made of pure PTFE and the finest, highly pure carbon dust (less than 2.5%).

  • Extensive chemical resistance due to PTFE parts
  • Resistance of less than 1000 kOhm according to DIN EN 12115 directive
  • Ideal for light-sensitive substances

Specifications

Diameter (English) Inner 0.12 in.
Diameter (Metric) Inner 3 mm
Material PTFE
Diameter (English) Outer 0.16 in.
Diameter (Metric) Outer 4 mm
Thickness (English) 0.02 in.
Thickness (Metric) 0.5 mm
Color Black
Flexibility 32 mm bend radius
Maximum Pressure 46 bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.