missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Antistatic Explosion Proof Tubing
Click to view available options
Diameter (Metric) Inner:
0.8 mm
3 mm
4.35 mm
Diameter (Metric) Outer:
1.6 mm
4 mm
6.35 mm
Flexibility:
32 mm bend radius
40 mm bend radius
7 mm bend radius
Unit Size:
10m
3m
Description
Very good electric conductivity due to a special 'antistatic compound' made of pure PTFE and the finest, highly pure carbon dust (less than 2.5%).
- Extensive chemical resistance due to PTFE parts
- Resistance of less than 1000 kOhm according to DIN EN 12115 directive
- Ideal for light-sensitive substances
Specifications
Specifications
| Diameter (English) Inner | 0.03 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Material | PTFE |
| Diameter (English) Outer | 0.06 in. |
| Diameter (Metric) Outer | 1.6 mm |
| Thickness (English) | 0.02 in. |
| Thickness (Metric) | 0.4 mm |
| Color | Black |
| Flexibility | 7 mm bend radius |
| Maximum Pressure | 140 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction