missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Adaptors for Temperature Probes

Adaptors for temperature probes with 4 poles, suitable for socket size 1.

Brand:  Bohlender™ P1720-32

Additional Details : Weight : 0.21200kg

Product Code. 17107564

  • £193.98 / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Adaptors for temperature probes with 4 poles
  • Suitable for socket size 1/plug size 0
  • Sizes by side: First side: Stecker 1/Plug 1, Second side: Stecker 0/Plug 0
  • Transition from size: Socket size 1 to Socket size 0
  • For connection of different sizes of plugs and couplings
  • For connection of existing ports to temperature probes
  • For connection of existing measurement cables with plugs or sockets of company Lemo™
Specifications

Specifications

65 mm
2.6 in.
Probe with 4 Poles
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers