missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Adaptor Tri-clamp Hose Connector

Product Code. 17137334
Click to view available options
Diameter (Metric):
34 mm (1.3 in.)
50.5 mm (2 in.)
Diameter (Metric) Outer:
10.4 mm
16 mm
For Use With:
10 mm Tubing
26 mm Tubing
Product Type:
DN 10
DN 25
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17137334

Brand: Bohlender™ D91522

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Adaptor Tri-clamp Fitting for transition of tri-clamp to hose connector.

  • Fitting made of PTFE for transition of Tri-Clamp as per DIN 32 676 to a hose connector
  • Universal chemical resistance
  • Product is only exposed to PTFE

Specifications

Diameter (Metric) 34 mm (1.3 in.)
Material PTFE
Diameter (English) Outer 0.4 in.
Diameter (Metric) Outer 10.4 mm
For Use With 10 mm Tubing
Product Type DN 10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.