missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Replicator
GREENER_CHOICE

Product Code. 16231422
Change view
Click to view available options
Product Type:
96-pin Replicator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type
16231422 96-pin Replicator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16231422 Supplier Boekel Scientific™ Supplier No. 140500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Save time in transferring small volumes from one 96- or 48-well microplate to another with this Replicator.

Save time in transferring small volumes from one 96- or 48-well microplate to another

  • For replicating cosmid and VAC libraries, among other uses
  • To use, dip durable stainless-steel, precision-aligned pins into standard 96- or 48-well plate; lift and move replicator to a second microplate
  • Replicator frame is anodized aluminum with comfortable nylon handle
  • Autoclavable or flame sterilizable
  • With anodized aluminum storage pan that can hold cleansing pads to remove build-up on pins or ethanol for flame sterilization

Order Info

Dimensions (L x W x H): 3 x 4.5 x 4 in. (7.6 x 11.4 x 10 cm), Pins Dimensions (L x W): 1/16 x 1/16 in. (1.5 x 1.5 mm).

Specifications

Disposable Reusable
Volume 1 μL
Diameter (English) Inside 0.06 in.
Diameter (Metric) Inside 1.5 mm
Length (English) 3 in.
Length (Metric) 7.6 cm
Material Stainless Steel
Sterility Sterile
Size Standard
Product Type 96-pin Replicator
Autoclavable Autoclavable
Height (Metric) 11 cm
Width (English) 4.5 in.
Width (Metric) 11 cm
Height (English) 4.5 in.
For Use With (Application) Colony hybridization, antibiotic sensitivity testing, phage typing, transfer small volumes of inoculums from microplates to daughter plates or membranes, replication of YACs and cosmid libraries
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.