missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP71 Monochrome Label Printer

Product Code. 12860009
Change view
Click to view available options
Keyboard Type:
AZERTY
CYRILLIC
QWERTY
QWERTZ
Software Type:
Brady Workstation (app specific), LabelMark, MarkWare
LabelMark
LabelMark, Markware
Markware
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Keyboard Type Software Type Plug Type unitSize
12860009 QWERTY Brady Workstation (app specific), LabelMark, MarkWare UK Plug Each
11775593 AZERTY LabelMark, Markware EU Plug Each
11701096 AZERTY LabelMark, Markware EU Plug Each
11785593 AZERTY Markware EU Plug Each
11771086 CYRILLIC LabelMark EU Plug Each
11781086 CYRILLIC Markware EU Plug Each
11584254 QWERTY LabelMark EU Plug Each
11711096 CYRILLIC LabelMark, Markware EU Plug Each
12870009 QWERTY LabelMark UK Plug Each
11791086 QWERTZ Markware EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 12860009 Supplier Brady™ Supplier No. 710600

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Portable label printer

  • Prints up to 50.8mm in 30 different materials
  • Allows swift typing with both hands
  • Enlarged full color screen shows whole label
  • Works with rechargeable NiMH battery or AC power

Specifications

Product Type Label Printer
Display Type Color LCD
Length (Metric) 332.70 mm
Height (Metric) 116.80 mm
Dimensions (L x W x H) 332.70 x 241.3 x 116.80 mm
Color Capability Monochrome
Includes Rechargeable NiMH Battery, AC Adaptor, USB Communications Cable, TLS2200™/HandiMark™ Material Roll Adaptor, Quick Start Guide, Product CD (with Printer Driver, Tutorials, Full User Guide), Cleaning Kit,
Languages Danish, Dutch, English, Finnish, French, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Spanish, Swedish
Memory 200 MB - up to 100,000 labels
Print Speed 38.10 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation (app specific), LabelMark, MarkWare
Connector Types USB
Temperature Range (Metric) 5°C to 40°C
For Use With (Application) Electronic and general labelling, Laboratory identification, Safety identification, Wire and cable marking
Keyboard Type QWERTY
Plug Type UK Plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.