missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP71 Monochrome Label Printer

Product Code. 11781086
Change view
Click to view available options
Keyboard Type:
AZERTY
CYRILLIC
QWERTY
QWERTZ
Software Type:
Brady Workstation (app specific), LabelMark, MarkWare
LabelMark
LabelMark, Markware
Markware
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Keyboard Type Software Type Plug Type unitSize
11781086 CYRILLIC Markware EU Plug Each
11775593 AZERTY LabelMark, Markware EU Plug Each
11701096 AZERTY LabelMark, Markware EU Plug Each
11785593 AZERTY Markware EU Plug Each
11771086 CYRILLIC LabelMark EU Plug Each
11584254 QWERTY LabelMark EU Plug Each
11711096 CYRILLIC LabelMark, Markware EU Plug Each
12860009 QWERTY Brady Workstation (app specific), LabelMark, MarkWare UK Plug Each
12870009 QWERTY LabelMark UK Plug Each
11791086 QWERTZ Markware EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11781086 Supplier Brady™ Supplier No. 710633

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Portable label printer

The flagship of Brady's portable printer range, the BMP™71 Mobile Label Printer is a 'high-end' portable cable and wire label printer ideal for the telecom/datacom and electrical markets, but also perfect for printing health and safety signs and labels in a variety of other workplace environments.
  • Electronic and general labelling, laboratory identification, safety identification, wire and cable marking
  • Continuous tape and die cut labels
  • 500+ symbols included
  • Maximum label width 50.8mm
  • Recommended usage per day: 1000
  • Maximum print width 45.97mm
  • Print speed 38mm/sec
  • Resolution 300 dpi
  • Height 116.80mm

Specifications

Product Type Label Printer
Display Type LCD
Print Technology Thermal Transfer
Length (Metric) 332.70 mm
Width (Metric) 241.3 mm
Height (Metric) 116.80 mm
Depth (Metric) 332.70 mm
Dimensions (L x W) 241.30 x 332.70 mm
Color Capability Monochrome
Includes 2 label rolls, 1 black ribbon cartridge, rechargeable battery, AC adapter, USB communication cable, adapter for TLS2200™ / HandiMark™ material roll, Quick Start Guide, product CD (with printer drivers, examples, comprehensive user manual), cleaning
Languages Bulgarian, English, Russian
Memory 200 MB - up to 100,000 labels
Print Speed 38.10 mm/sec.
Resolution 300 dpi
Software Type Markware
Connector Types USB
Temperature Range (Metric) 4 to 49° C
Weight (Metric) 2.49 kg
For Use With (Application) General labeling and marking of electronic components, Laboratory Identification, Safety signs, Wire and Cable marking
Quantity 1 Ea.
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Keyboard Type CYRILLIC
Plug Type EU Plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.