missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP61 M611 Durable Freezerbondz™ Polyester Labels

Product Code. p-7163214
Click to view available options
Size (English):
0.375 x 0.375 in.
0.5 x 0.5 in.
0.9 x 0.5 in. (W x H)
1 x 0.375 in. (W x H)
1 x 0.5 in. (W x H)
1 x 1 in.
1 x 1.75 in. (W x H)
1 x 1.9 in. (W x H)
1.65 x 0.5 in. (W x H)
Description:
Country of Origin: Mexico
Country of Origin: USA
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 17180421

Brand: Brady™ 150878

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Good print smudge resistance
  • Good solvent resistance
  • High/low-temperature performance range of -320 to 212° F (-196 to 100° C)

Specifications

Description Country of Origin: Mexico
Adhesive Type Acrylic
Color White
Material Polyester
Print Technology Thermal Transfer
For Use With (Equipment) BMP™61 Labeling System, BradyPrinter™ M611
Size (English) 0.375 x 0.375 in.
Width (English) 0.375 in.
Height (English) 0.375 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.