missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Rugged and reliable, the drop-tested BMP™61 Label Printer is equipped with molded rubber bumpers for extra protection.
- Fast printing speed
- Handles die-cut, continuous and custom labels up to 50.8 mm (also in bulk format)
- Large color touchscreen with indicators allows for easy checking to see which label is installed and how many labels you have left
- Read spreadsheets directly from external USB-memory and integrate the data into labels ready for printing
- Wi-Fi version available
- Compatible with mobile apps- create or load label templates with your smartphone and send them to your printer
- QWERTY UK keyboard
- Comes with Brady™ Workstation PWID Suite
Specifications
Specifications
| Display Type | Color LCD |
| Print Technology | Thermal Transfer |
| Width (English) | 4 in. |
| Width (Metric) | 107 mm |
| Height (English) | 13 in. |
| Height (Metric) | 328 mm |
| Depth (English) | 4 in. |
| Depth (Metric) | 106.4 mm |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?