missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP53 Label Printer Kit

Product Code. 11922732
Change view
Click to view available options
Software Type:
LabelMark
LabelMark, CodeSoft
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Software Type unitSize
11922732 LabelMark Each
12673910 LabelMark, CodeSoft Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11922732 Supplier Brady™ Supplier No. 710897

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Label Printer EU
Print Technology Thermal Transfer
Width (Metric) 165 mm
Height (Metric) 90 mm
Depth (Metric) 215 mm
Dimensions (L x W) 38.1 mm W
Color Capability Monochrome
Includes Li-ion battery, USB cable, AC adapter with power cord, Product CD, CD with Brady printer drivers, Quick Start Guide, Bluetooth network card and MC-1500-595-WT-BK
Model BMP53
Print Speed 25.4 mm/sec.
Resolution 300 dpi
Software Type LabelMark
Connector Types EU Power Supply
Weight (Metric) 1.28 kg
For Use With (Application) For labeling various purposes, such as electric field, data communication, safety and building, product and panel manufacturing, and laboratories
Quantity 1 Ea.
Warranty 2 Years
Power Supply Details Battery Pack, AC Adaptor/Battery Charger
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.