missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 300 DPI print head.
- Prints labels up to 38.1mm wide.
- Prints on continuous and die-cut materials.
- Includes built-in cutter, easy top-loading cartridges, options for battery power
- Full QWERTY keyboard
Specifications
Specifications
| Product Type | Label Printer |
| Display Type | Monocolor LCD |
| Length (Metric) | 255 mm |
| Width (Metric) | 115 mm |
| Height (Metric) | 255 mm |
| Depth (Metric) | 225 mm |
| Dimensions (L x W x H) | 255 x 155 x 255 mm |
| Color Capability | Monochrome |
| Description | Full QWERTY keyboard |
| Includes | This printer ships in a hard case with a Rechargeable Lithium Ion Battery, USB Cable, AC adaptor + EU power cord, Product CD, Brady Printer Drivers CD, Quick Start Guide, a Bluetooth network card and an MC1-1000-422 cartridge. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?