missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51 BMP61 M611 Polypropylene Laboratory Labels
Description
- Matte white polypropylene with acrylic adhesive is thermal transfer printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Service temperature of -112 to 158°F (-80 to 70°C).
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | White |
| Material | Polypropylene |
| For Use With (Equipment) | BMP 61 Labeling System, BradyPrinter M611 |
| Quantity | 250/Pk. |
| Size (English) | 1 x 1.5 in. |
| Thickness (English) | 0.004 in |
| Width (English) | 1.5 in. |
| Height (English) | 1 in |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?