missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP21-Plus TeleDatacom Printer Kit

Product Code. 15243537
Change view
Click to view available options
Color:
Yellow, Gray
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15243537 Yellow, Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15243537 Supplier Brady™ Supplier No. 134469

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The BMP21-PLUS Portable Label Printer is an all-in-one labeller for voice/datacom, electrical and general industrial teams. Offering drop-lock-and-go cartridges, plus a rechargeable Lithium-ion battery, plus protective rubber bumpers, plus a two year warranty.

  • Engineered long lasting material quality: prints durable true-sized 6 to 19 mm wide identification to maximize amount of data.
  • Adjust the length of the labels using the high performance continuous material.
  • Fulfill your requirements with up to 7 different industry specified materials that last.
  • Extremely rugged and durable: drop tested printer, super rugged with moulded rubber bumpers provide optimal protection from falls.
  • Ergonomic cutter and label grabber, holding the label after cutting, preventing it from falling out.
  • Easy to use: ABC keypad, graphics library, hot keys and menu functions for fast label creation.
  • Multi-functional accessory with magnet, flashlight and retractable printer stand for easy handling.
  • Smart Cell Technology for automatic label setup and automatic formatting for wire wraps, terminal blocks, patch panels, cable flags and general labels.
  • 2 Year Warranty.

Specifications

Product Type Printer Kit
Color Yellow, Gray
Display Type LCD
Print Technology Thermal Transfer
Width (English) 4.5 in.
Width (Metric) 114.3 mm
Height (English) 9.5 in.
Height (Metric) 241.3 mm
Depth (English) 2.5 in.
Depth (Metric) 63.50 mm
Color Capability Monocolour
Description BMP21-PLUS Label Printer - TeleDatacom Printer Kit - UK
Includes This printer ships in a hard case with a a Li-ion Battery, UK Power Cord, M21-750-499, M21-1250-427 and M21-250-423
Languages Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Slovak
Memory 16 MB (2 MB available for storage, stores 12 labels)
Model BMP21 PLUS
Print Speed 10 mm/sec.
Resolution 203 dpi
Connector Types None
Temperature Range (Metric) 5°C to +40°C
Weight (English) 1.66 lb
Weight (Metric) 0.75 kg
For Use With (Application) Data and telecommunications labelling, General Identification, Wire and cable labelling
Quantity 1 Ea.
Warranty 2 Years
Power Supply Details Batteries;Rechargeable Battery;AC Adaptor
Voltage 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.