missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™71 TLS 2200™ Series WorkHorse™ Solvent Resistant Polypropylene Labels - White, P Flag

Product Code. 11548624
Change view
Click to view available options
Dimensions (L x W):
0.788 x 1.18 in.
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11548624 0.788 x 1.18 in. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11548624 Supplier Brady™ Supplier No. 217020

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.

  • No visible affect to label when exposed to most common chemicals, oils or water
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • UL approved
  • CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -94 to 176° F (-70 to 80° C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Description Label
Adhesive Type Permanent Acrylic
Color White
Format Roll
Material Polypropylene
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BMP™61 Labeling System; BMP™71 Label Printer; TLS 2200™ Thermal Labeling System; TLS-PC LINK™ Thermal Labeling System
Labels per Row 1
Languages No Text
Quantity 250/Roll
Shape Rectangle
Size (English) 1.18 x 0.788 in. (W x H)
Dimensions (L x W) 0.788 x 1.18 in.
Length (English) Printable Area 1.18 in.
Width (English) 1.18 in.
Width (Metric) 80.01 mm
Width (English) Printable Area 1.18 in.
Height (English) 0.788 in.
Height (English) Printable Area 0.788 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.