missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 TLS 2200™ Series Permanent Rubber Adhesive Paper Labels - White
Click to view available options
Dimensions (LxW):
1.9 x 3 in.
1.9 x 4 in.
1 x 2 in.
1 x 3 in.
Material:
Paper
Unit Size:
1 roll
Description
- White matte paper label stock features permanent rubber adhesive
- Low cost is ideal for all general purpose labeling projects
- RoHS compliant to EU directive 2011/65/EU
- Service temperature of -40 to 122° F (-40 to 50° C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 1000 |
| Description | Label |
| Adhesive Type | Permanent Rubber Based |
| Color | White |
| Format | Roll |
| Material | Paper |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BMP™61 Labeling System; BMP™71 Label Printer;TLS 2200™ Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction