missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™71 TLS 2200™ Series Nylon Cloth Labels - White

Product Code. 12879918
Change view
Click to view available options
Dimensions (LxW):
0.5 x 0.5 in.
1.5 x 0.75 in.
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
12879918 1.5 x 0.75 in. 1 roll
11579153 0.5 x 0.5 in. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12879918 Supplier Brady™ Supplier No. 018505

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • UL approved
  • CSA accepted
  • Service temperature of -40 to 193° F (-40 to 90° C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Description Label
Adhesive Type Permanent Acrylic
Color White
Format Roll
Material Polyamide-coated Nylon Cloth
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BMP™61 Labeling System; BMP™71 Label Printer;TLS 2200™ Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
Labels per Row 1
Languages No Text
Quantity 250/Roll
Shape Rectangle
Size (English) 1.5 x 0.75 in. (W x H)
Wire Gauge 4 to 10 AWG
Dimensions (LxW) 1.5 x 0.75 in.
Length (English) Printable Area 0.75 in.
Width (English) 0.75 in.
Width (Metric) 74.93 mm
Width (English) Printable Area 0.75 in.
Height (English) 1.5 in.
Height (English) Printable Area 1.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.