missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 Series Self-Laminating Polyester Labels - Clear/White
Click to view available options
Dimensions (LxW):
1 x 2.625 in.
Unit Size:
Each
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM D 1000; Halogen Free (DIN VDE 0472 part 815) |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Clear/White |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BMP™71 Label Printer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction