Learn More
Brady™ BMP™50 Series Printable Repositionable Vinyl Cloth Labels
Designed for use with various BMP™50 series label printers. Brady™ BMP™50 Series Printable Repositionable Vinyl Cloth Labels offer a repositionable adhesive and are intended for use in wire and cable marking, component or equipment identification, barcoding, and other general identification.
Brand: Brady™ 143339
Code : 50
Additional Details : Weight : 0.11340kg
Description
Designed for use with various BMP™50 series label printers. Brady™ BMP™50 Series Printable Repositionable Vinyl Cloth Labels offer a repositionable adhesive and are intended for use in wire and cable marking, component or equipment identification, barcoding, and other general identification.
- Adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Stick to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- All-in-one cartridge includes label supply and R6200 Series ribbon
Specifications
RoHS, UL | |
Black, White | |
Cartridge | |
Thermal Transfer | |
Barcoding, Component ID, Equipment ID, General purpose ID, Wire and cable marking | |
160 labels | |
1 Ea. | |
-40 to 176°F | |
55 lb./in. | |
1 in. x 1.25 in. | |
1 in. | |
3.18 cm |
Rubber, Repositionable | |
Semi-Gloss | |
Vinyl Cloth (B-498) | |
None | |
BMP™51 and BMP™53 Printer | |
2 Years | |
1 x 1.25 in. | |
-40°C to +80°C | |
0.0073 in. | |
160 ft. | |
1.25 in. |