Learn More
SI Analytics™ BlueLine Special Sensor Electrodes
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine Special Sensor Electrodes are pH electrodes for a wide range of special applications like ultrapure water and emulsions or measurements in semi-solid samples.
Brand: SI Analytics™ 285129217
Code : A0
Additional Details : Weight : 0.25000kg
Description
- pH electrodes for surface measurements
- For small sample amounts
- For ultrapure water and emulsions or measurements in semi-solid samples
- Available as a redox electrodes and a conductivity electrode for media with low ionic content
Specifications
Spear Tip Electrode pH 21 | |
Hole Diaphragm | |
pH Combination Electrode | |
Spear | |
-5°C to +80°C | |
12 mm |
Plug Head | |
Glass | |
Ag/AgCl | |
BlueLine 21 pH | |
65.25 mm |