missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane

Product Code. 10797664 Shop All SI Analytics Products
Click to view available options
Connector Types:
DIN
Model:
BlueLine 23-2 pH
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10797664

Brand: SI Analytics™ 1063462

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine pH Combination Electrode with Cylindrical Membrane features a gel electrolyte and plastic shaft for general use.

  • Available in a variety of connection types
  • For general use
  • 120mm shaft length
  • Type A glass cylindrical membrane
TRUSTED_SUSTAINABILITY

Specifications

Connector Types DIN
Junction Fiber Diaphragm
Material Plastic
pH Range 0 to 14
Type Combination pH Electrode
Internal Reference Ag/AgCl
Membrane Cylinder
Model BlueLine 23-2 pH
Temperature (Metric) Range -5°C to +80°C
Length (Metric) 120 mm
Diameter (Metric) 12 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.