Learn More
Brannan and Sons Ltd. Blue Spirit ASTM Equivalent Thermometer, Density Wide Range model
Description
The Blue Spirit ASTM Equivalent Thermometers have been developed as blue spirit filled alternatives to the standard mercury filled ASTM thermometers. They can be produced with the blue filling, however those marked with an S (i.e. S5C), are exact equivalents to the ASTM Standard, others are similar to the Standard. These thermometers can be supplied with UKAS Calibration Certifi cate or Statement of Conformity on request.
Blue Spirit ASTM Equivalent Thermometers
Density Wide Range
Product Specifications
Equivalent ASTM Number: S12C
Range °C: -20 to +102
Division: 0.2
Length: 425 mm
Filling: Blue Spirit
Accuracy: +/-1.0°C at 35°C
Immersion: Total
Specifications
Specifications
| Certifications/Compliance | UKAS Calibration Certificate, Statement of Conformity (on request) |
| Immersion Type | Total Immersion |
| Length (Metric) | 425 mm |
| Model | Density Wide Range |
| Thermometer Fill | Lo-tox Blue Spirit |
| Max. Temperature (English) | 215°F |
| Max. Temperature (Metric) | 102°C |
| Min. Temperature (English) | -4°F |
| Min. Temperature (Metric) | -20°C |
| Temperature Range (English) | -4°F to +215°F |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.