missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Blue Screw Cap Test Tubes
Click to view available options
:
Non-graduated
Description
- Test tubes
- PS
- 16 x 100 mm
- 10 mL
- Screw cap blue
- Cylindrical
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Length (Metric) | 100 mm |
| Material | Polystyrene |
| Shape | Cylindrical |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Closure Type | Screw Cap |
| Product Type | Test Tube |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction