missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Hose Nozzle for Buerkle™ Stopcock

Product Code. 10188952 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric):
8 mm
12 mm
Length (Metric):
45 mm
50 mm
Plug Bore:
6 mm
10 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Plug Bore Unit Size
10188952 8 mm 45 mm 6 mm Each
10033732 12 mm 50 mm 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10188952 Supplier Buerkle™ Supplier No. 05251308
  • ONLINE EXCLUSIVE PRICE
    £15.55
    £14.73 / Pack of 1
    Save £0.82
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Water tight accessory

  • Interchangeable hose nozzles for stopcock taps
  • Secure, leak-proof connection via union nut (G 0.75 in.)
  • High flow rate, no constrictions other than chosen nozzle diameter
TRUSTED_SUSTAINABILITY

Specifications

Type Hose Tubing Stopcock
Plug Bore 6 mm
Diameter (Metric) 8 mm
Description Blue
Material Polypropylene
Length (Metric) 45 mm
For Use With (Application) Connecting
For Use With (Equipment) StopCock Discharge Cock
Includes Hose Nozzle
Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.