missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Blue Nitrile Chemical Resistant Gloves, Model CS721

Product Code. p-7229373
Click to view available options
Size:
7
8
9
10
Unit Size:
6 pairs
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 17807371

Brand: SHOWA™ CS72107S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

The SHOWA CS721 chemical-resistant gloves keep wearers safe from harmful substances, with an elongated forearm for extra protection. A rough finish nitrile palm coating offers enhanced grip, whilst the powdered liner wicks away perspiration to prevent slipping and discomfort.

  • Durable
  • Keeps oil and dust out of the glove, ensuring optimum tactile precision.

Specifications

Chlorinated No
Color Blue
Finger Thickness (English) 48.4 mil
Finger Thickness (Metric) 1.23 mm
Latex Free Yes
Material Nitrile, Polyester
Palm Thickness (English) 13.7 in.
Palm Thickness (Metric) 350 mm
Size 7
Thickness (English) 13.7 in.
Thickness (Metric) 350 mm
EN388 Standard EN388:3132A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Lining Lined
Length (English) 13.7 in
Length (Metric) 350 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.