missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Blue Nitrile Chemical Resistant Gloves, Model CS721
Click to view available options
Size:
7
8
9
10
Unit Size:
6 pairs
Description
- Durable
- Keeps oil and dust out of the glove, ensuring optimum tactile precision.
Specifications
Specifications
| Chlorinated | No |
| Color | Blue |
| Finger Thickness (English) | 48.4 mil |
| Finger Thickness (Metric) | 1.23 mm |
| Latex Free | Yes |
| Material | Nitrile, Polyester |
| Palm Thickness (English) | 13.7 in. |
| Palm Thickness (Metric) | 350 mm |
| Size | 9 |
| Thickness (English) | 13.7 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction